Beli precision screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATA Precision Screwdriver Phillips (Obeng Presisi)
    Mulai

    Rp48.900

    SATA Precision Screwdriver Phillips (Obeng Presisi)
    Deskripsi:
    62903 Phillips Micro Screwdriver #000x40MM Product Description ● The blade is made of S2 alloy steel, precision machined and heat-treated for optimal torque and hardness. The blade head is blackened. ● Unique rotating cap design for convenient and labor-saving operation ● Suitable for maintenance and repair of: televisions, clocks, computers, glasses, communications equipment, optical instruments, VCRs, telephones, toy models, cameras, and various precision instruments and equipment
  2. Kennedy Precision Screwdriver Set (Obeng Presisi)
    Mulai

    Rp199.900

    Kennedy Precision Screwdriver Set (Obeng Presisi)
    Deskripsi:
    A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 11-Piece Set (-9040K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1 Fine point awl, tweezers.
  3. SATA Precision Screwdriver Slotted (Obeng Presisi)
    Mulai

    Rp45.900

    SATA Precision Screwdriver Slotted (Obeng Presisi)
    Deskripsi:
    62802 Slotted Micro Screwdriver 1.0x40MM Product Description ● The blade is made of S2 alloy steel, precision machined and heat-treated for optimal torque and hardness. The blade head is blackened. ● Unique rotating cap design for convenient and labor-saving operation ● Suitable for maintenance and repair of: televisions, clocks, computers, glasses, communications equipment, optical instruments, VCRs, telephones, toy models, cameras, and various precision instruments and equipment
  4. Toptul Screwdriver Phillips Non-Slip (Obeng)
    Mulai

    Rp49.900

    Toptul Screwdriver Phillips Non-Slip (Obeng)
    Deskripsi:
    - Expert quality, specially hardened and tempered SNCM+V Steel round blade. - High performance black hardened, magnetic tip. - PP+TPR material non-slippery grip handle.
    atribut:
    • Tip Type: Phillips
  5. ANEX Precision Screwdriver Set (Obeng Presisi)
    Mulai

    Rp149.900

    ANEX Precision Screwdriver Set (Obeng Presisi)
    Deskripsi:
    Convenient for disassembling watches/glasses or turning screws for precision equipment.
  6. TEKIRO Precision Screwdriver Set (Mata Obeng)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp179.900

    TEKIRO Precision Screwdriver Set (Mata Obeng)
    Deskripsi:
    TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )
    atribut:
    • Material: Chrome Vanadium
  7. Vessel Screwdriver Micro (Obeng)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.900

    Vessel Screwdriver Micro (Obeng)
    atribut:
    • Blade Material: Chrome Vanadium Steel
    • Handle Material: Cellulose Acetate Resin
    • Tip Finish: Black Point Tip
  8. MEGAPRO Multi-Bit Screwdriver
    Mulai

    Rp749.900

    MEGAPRO Multi-Bit Screwdriver
    Deskripsi:
    These ratcheting multi-bit screwdrivers have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. They can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. Screwdrivers come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
  9. TEKIRO Precision Screwdriver Set (Obeng Presisi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Precision Screwdriver Set (Obeng Presisi)
    Deskripsi:
    TEKIRO SET OBENG 6 PCScontent : 6 pcs Insulation precision Screwdriver (+) # 1x25 mm, (+) # 0x25 mm(+) # 00x25 mm (-) 1.4x25 mm, (-) 1.8x25 mm(-) 2.4x25 mmTekiro Obeng set 6 Pcs memiliki rabber handle dan box tempatFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : (+)#1x25mm (+)#0x25mm (+)#00x25mm
    atribut:
    • Blade Material: Chrome Vanadium
    • Handle Material: Rubber
    • Shank Length (mm): 25
    • Tip Finish: Chrome Plating
    • Tip Size: # 1 / # 0 / # 00 / 1.4 / 1.8 / 2.4
    • Tip Type: Plus (+) / Minus (-)
  10. ENGINEER Precision Screwdriver Micro (Obeng Presisi)
    33%
    Mulai

    Rp37.900

    ENGINEER Precision Screwdriver Micro (Obeng Presisi)
    atribut:
    • Finish Material: High carbon steel shaft, Grip: Resin
  11. ANEX Precision Screwdriver Ball Point (Obeng Presisi)
    36%
    Mulai

    Rp54.900

    ANEX Precision Screwdriver Ball Point (Obeng Presisi)
    Deskripsi:
    -Strong type with elastomer resin handle.-Precision screwdriver with long shaft.
    atribut:
    • Shaft Length: 75mm
    • Total Length: 183mm
  12. Vessel Precision Screwdriver Eco Value (Obeng Presisi)
    Mulai

    Rp26.900

    Vessel Precision Screwdriver Eco Value (Obeng Presisi)
    atribut:
    • Finishing Material: Shaft: Chrome vanadium steel, Grip: Resin
  13. WIHA Screwdriver Set (Obeng)
    Mulai

    Rp479.900

    WIHA Screwdriver Set (Obeng)
    Deskripsi:
    Insulated precision screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components. The insulated handle allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
  14. ENGINEER 2 Way Screwdriver (Obeng Bolak Balik)
    Mulai

    Rp73.900

    ENGINEER 2 Way Screwdriver (Obeng Bolak Balik)
    Deskripsi:
    [[+]]/[[]] two way bit that acts as two with one screwdriver.
Daftar Harga precision screwdriver Terbaru November 2026
SATA Precision Screwdriver Phillips (Obeng Presisi)Rp48.900
Kennedy Precision Screwdriver Set (Obeng Presisi)Rp199.900
SATA Precision Screwdriver Slotted (Obeng Presisi)Rp45.900
Toptul Screwdriver Phillips Non-Slip (Obeng)Rp49.900
KRISBOW Precision Screwdriver (Obeng Presisi)Rp52.900
STANLEY Precision Screwdriver Set (Obeng Presisi)Rp59.900
Kennedy Precision Screwdriver Slotted (Obeng Presisi)Rp21.900
ANEX Precision Screwdriver Set (Obeng Presisi)Rp149.900
WERA Precision Screwdriver Set (Obeng Presisi)Rp229.900
TEKIRO Precision Screwdriver Set (Mata Obeng)Rp179.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)